-
QC2010VCutler Hammer, Div of Eaton Co Circuit Breakers, Cable-In/Cable-Out SeriesItem NumberQC2010VMFG Item NumberQC2010VSeriesCable-In/Cable-OutProduct DescriptionCIRCUIT BREAKERSpecifications
Specifications Poles 2 Current Rating 10 A Max Voltage 240 VAC Protection Branch Circuit Terminals Included Line and Load Trip Unit Fixed Thermal / Fixed Magnetic Mounting Panel UL Standard 489 Neutral Pole No kAIC @ 120 VAC 10 kAIC @ 240 VAC 10 Terminal Type Screw Shunt Trip No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series